Beli led cree di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NCR Sandblast Hose
    Mulai

    Rp6.399.900

    NCR Sandblast Hose
    Deskripsi:
    For conveying abrasive sandblasting materials in cleaning and blasting metal, casting and concrete surfaces.
  2. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  3. NCR Fuel Hose
    Mulai

    Rp899.900

    NCR Fuel Hose
    Deskripsi:
    For conveying fuel/oil automotive lines and for general usage in contact with fuel/oil.
    atribut:
    • Length (m): 50
  4. NCR Multi- Purpose Hose
    Mulai

    Rp2.299.900

    NCR Multi- Purpose Hose
    Deskripsi:
    A premium quality hose for multi-purpose applications. Suitable for conveying air, water, fuel, oil and other common solvents.
  5. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  6. FACOM Screwdriver Slotted (Obeng)
    Mulai

    Rp109.900

    FACOM Screwdriver Slotted (Obeng)
    Deskripsi:
    - Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
  7. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  8. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  9. Yamawa Hand Tap (U) (Mata Tap)
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  10. Non Brand Sandblast Hose Assembly
    Mulai

    Rp5.399.900

    Non Brand Sandblast Hose Assembly
    Deskripsi:
    These sandblast hoses have a tube and cover made from a blend of SBR (styrene-butadiene rubber) and natural rubber, which provides good resistance to abrasion and weathering. They have a static dissipating tube that helps prevent sparks that can ignite dry materials inside the hose. The hoses are reinforced with 4-ply synthetic fabric for strength. These sandblast hoses are used for conveying coal slag, grit, or aluminum oxide in sandblasting applications in construction sites, mining operations, shipyards, and steel mills.
    atribut:
    • UNSPSC: 27131613
    • Fitting Material: Aluminium x Aluminium
    • Fitting Size (inch): 1/2x1/2
    • Fitting Type: Universal Coupling x Universal Coupling
    • Hose Color: Black
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Natural Rubber
    • Hose Fitting A Material: Aluminium
    • Hose Fitting A Size (inch): 1/2
    • Hose Fitting A Type: Universal Coupling
    • Hose Fitting B Material: Aluminium
    • Hose Fitting B Size (inch): 1/2
    • Hose Fitting B Type: Universal Coupling
    • Hose Inside Diameter (inch): 1/2
    • Hose Length (ft): 25
    • Hose Outside Diameter (inch): 1 1/16
    • Hose Tube Material: Natural Rubber
    • Maximum Working Pressure at 70°F: 150
    • Safety Factor: 3:1
    • Temperature Range (°F): -25 to 185
  11. SAFETY JOGGER Gloves All Flex 4131A (Sarung Tangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp43.900

    SAFETY JOGGER Gloves All Flex 4131A (Sarung Tangan)
    atribut:
    • Material: Nylon spandex glove, PU-Nitrile Microfoam grip
    • Series: All Flex 4131A
    • SNI License: Yes
  12. Lunarsol Push Drawer (Laci)
    Mulai

    Rp659.900

    Lunarsol Push Drawer (Laci)
    atribut:
    • Dimensions (cm): 40x40x65
    • Material: Grade A Particle Board
  13. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  14. JTC Pressure Sand Blaster
    Mulai

    Rp11.999.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  15. Non Brand Stiker Kaca
    Mulai

    Rp3.599.900

    Non Brand Stiker Kaca
    Deskripsi:
    Stiker dekoratif yang ditempelkan pada kaca untuk memberikan efek buram atau membatasi pandangan.
    atribut:
    • Material: Poliester blur
    • Finishing: Blur polos
    • Width (mm): 1500
    • Length (mm): 25000
  16. Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    Mulai

    Rp3.299.900

    Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
Daftar Harga led cree Terbaru October 2026
NCR Sandblast HoseRp6.399.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
NCR Fuel HoseRp899.900
NCR Multi- Purpose HoseRp2.299.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
FACOM Screwdriver Slotted (Obeng)Rp109.900
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Rp60.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp239.900
Yamawa Hand Tap (U) (Mata Tap)Rp74.900
Non Brand Sandblast Hose AssemblyRp5.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)